Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Size Light Bar, Amber, 12V DC

  • Mfr # 79153

  • Zoro # G415305636


product price: $1,581.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bracket
Standards
SAE Class 1
Light Color
Amber
Current
6.2 A
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79153
Zoro #
G415305636
UPC #
089373018362
Country of Origin
United States

Dimensions

Overall Height
2-3/16 in
Overall Length
58 in
Overall Depth
12 in

Details

Item
Full-Size Light Bar
Mount Type
Bracket
Standards
SAE Class 1
Light Color
Amber
Current
6.2 A
Power Source
Corded
Shape
Rectangular
Includes
Mounting Bracket
Features
Ability to Isolate Extra Bright Front and Rear Amber LED Modules with Separate Enable Wires, Includes Simple Bracket for Permanent Mounting or Optional Gutter Kits are Available for Various Makes and Models of Vehicles
Lighting Technology
LED
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Number of Flash Patterns
12
Light Pattern
Flashing
Base Material
Aluminum, Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Lens Color
Clear
Voltage
12V DC
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Full-Size Light Bar

Description

Full-Size Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 58 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 12 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.