
Fusible Link - Micro Female Time Delay Fuse Green
Mfr # 82-FMX-M-40A
Zoro # G615810985
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Depth (In.)
2.75 in
Length
3.75 in
Color
Green
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-FMX-M-40A
Zoro #
G615810985
UPC #
621935023522
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
2.75 in
Length
3.75 in
Details
Color
Green
Material
Nylon
Description
Fast acting and cost-effective, high-current automotive fuses for use in automotive, battery, and general DC application. Available amps range from 15A to 40A. Used primarily in Japanese-designed vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.