Zoro Homepage

Gen Lll Lamp

  • Mfr # 84591-3

  • Zoro # G510877618


product price: $128.99
/ea
Sold in multiples of 8 for $1,031.92
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84591-3
Zoro #
G510877618
UPC #
089373023816
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in

Details

Item
GEN lll LAMP
Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
Features
9V to 32V Multi-Volt Design, Compact, Mounting System with Included Adjustment Rods Designed to Replace Standard 90 mm Halogen Headlamps
Wattage
15 W
Heated
Non-Heated
Lens Material
Polycarbonate
Light Type
Headlight
Maximum Operating Temperature
85 Degrees C
Beam Type
Low Beam
Shape
Round
Standards
ECE R149 Sym (R113), FMVSS 108 LB1V, RoHS Compliant
Mount Style
Recessed
Minimum Brightness
830 lm
IP Rating
IP69K
Minimum Operating Temperature
-40 Degrees C
Current
0.55 A @ 28V, 1.13 A @ 13.8V
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Integrated 2-Pin DT Connector
Maximum Brightness
830 lm
Housing Material
Aluminum

Description

GEN lll LAMP, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection Integrated 2-Pin DT Connector, Shape Round, Overall Height 3 9/16 in, Housing Material Aluminum, IP Rating IP69K, Current 0.55 A @ 28V, 1.13 A @ 13.8V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.