Zoro Homepage

Gladhand, Universal, Aluminum Body

  • Mfr # 81-0001

  • Zoro # G9785021


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Color
Gold
Standards
SAE J318
Seal Material
Rubber
Gladhand Fitting Type
Universal
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-0001
Zoro #
G9785021
UPC #
-
Country of Origin
China

Details

Item
Gladhand,Universal,Aluminum Body
Color
Gold
Standards
SAE J318
Seal Material
Rubber
Gladhand Fitting Type
Universal
Body Material
Aluminum

Description

Gladhand,Universal,Aluminum Body, Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.