
GPT, 14 AWG, PVC Jacket, Stranded
Mfr # 88-7000
Zoro # G9801237
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
GPT
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88-7000
Zoro #
G9801237
UPC #
621935005740
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1000 ft.
Details
Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHS Compliant, SAE J1128
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.