Zoro Homepage

Grommet, 2 13/16 In ID

  • Mfr # 94010

  • Zoro # G3335552


product price: $3.79
/ea

Key Features

Outside Dia. (In.)
3-1/4
Inside Dia. (In.)
2-25/32
Material
PVC
Color
Black
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94010
Zoro #
G3335552
UPC #
089373005591
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3-1/4
Inside Dia. (In.)
2-25/32
Outside Diameter
3.25 in
Groove Diameter
2.5 in
Groove Width
0.13 in
Inside Diameter
2.78 in

Details

Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
Includes
Pigtail
Number of Grommets or Fasteners
1
For Use With
Round Lamps, Panels
Product Type
Grommet
Shape
Oblong
Grommet Style
Style 1
Product Count
1
Back Type
Open

Description

Grommet, Product Type Grommet, Color Black, Includes Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.