
Grommet, Closed Back, 2 1/2 In ID, PVC
Mfr # 92070
Zoro # G1243261
product price: $3.35
/eaKey Features
Outside Dia. (In.)
3-1/4
Inside Dia. (In.)
2-25/32
Material
PVC
Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92070
Zoro #
G1243261
UPC #
089373005454
Country of Origin
United States
Dimensions
Outside Dia. (In.)
3-1/4
Inside Dia. (In.)
2-25/32
Outside Diameter
3.25 in
Groove Diameter
2.5 in
Groove Width
0.13 in
Inside Diameter
2.78 in
Details
Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
Fits
1/8 in Panel Thickness, 2-25/32 in Hole
Number of Grommets or Fasteners
1
For Use With
Round Lamps, Panels
Product Type
Grommet
Grommet Style
Style 1
Product Count
1
Back Type
Closed
Shape
Round
Description
Grommet, Product Type Grommet, Color Black, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.