Zoro Homepage

Grommet, Closed Back, 4-1/2" ID, PVC, Black

  • Mfr # 91950

  • Zoro # G0262342


product price: $11.15
/ea

Key Features

Outside Dia. (In.)
5-1/4
Inside Dia. (In.)
4-1/2
Material
PVC
Color
Black
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91950
Zoro #
G0262342
UPC #
089373005287
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5-1/4
Inside Dia. (In.)
4-1/2
Outside Diameter
5.25 in
Inside Diameter
4 in
Overall Thickness
2.25 in
Groove Width
0.25 in
Groove Diameter
4.5 in

Details

Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
Fits
1/4 in Panel Thickness, 4-1/2 in Hole
For Use With
Panels
Number of Grommets or Fasteners
1
Product Type
Grommet
Product Count
1
Back Type
Closed
Shape
Round
Grommet Style
Style 1

Description

Grommet, Product Type Grommet, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.