Grommet, Grommet, Black
- Mfr # 91380
- Zoro # G422414758
product price:Â
$
2.45
/ea
Key Features
Color
Black
Product Type
Grommet
Compatible Manufacturer Model Number
46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
Compatible with Series
Hi Count, Supernova
Compatible Light Type
Small Rectangular Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91380
- Zoro #
- G422414758
- UPC #
- 089373110844
- Country of Origin
- China
- Color
- Black
- Product Type
- Grommet
- Compatible Manufacturer Model Number
- 46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
- Compatible with Series
- Hi Count, Supernova
- Item
- Grommet
- Compatible Light Type
- Small Rectangular Light
- Compatible Grainger Part Number
- 2CWJ7, 2VNT2, 2VPD3, 2VRC3
- Compatible with Grainger Part Number
- 2CWJ7, 2VNT2, 2VPD3, 2VRC3
- Compatible with Manufacturer Model Number
- 46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
- For Manufacturer Part Number
- 46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
- Compatible with Mfr. Model Number
- 46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
- Compatible Manufacturer Part Number
- 46422-5, 46423-5, 47082, 47084, 60271, 60421, G1502, G1503
- Compatible Series
- Hi Count, Supernova
- Wire Color
- Black
Description
Multi-Purpose Grommet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.