
Grommet, Open Back
Mfr # 91740
Zoro # G3052296
product price: $2.69
/eaKey Features
Outside Dia. (In.)
5-1/4
Inside Dia. (In.)
4-1/2
Material
PVC
Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91740
Zoro #
G3052296
UPC #
089373005188
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5-1/4
Inside Dia. (In.)
4-1/2
Outside Diameter
5.25 in
Groove Diameter
4.5 in
Inside Diameter
4 in
Groove Width
0.25 in
Details
Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
For Use With
Panels
Number of Grommets or Fasteners
1
Fits
1/4 in Panel Thickness, 4-1/2 in Hole
Product Type
Grommet
Shape
Round
Grommet Style
Style 1
Product Count
1
Back Type
Open
Description
Grommet, Product Type Grommet, Color Black, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.