
Grommet, Open Back
Mfr # 92120
Zoro # G2339906
product price: $1.85
/eaKey Features
Outside Dia. (In.)
2-13/16
Inside Dia. (In.)
2-5/16
Material
PVC
Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92120
Zoro #
G2339906
UPC #
089373007618
Country of Origin
United States
Dimensions
Outside Dia. (In.)
2-13/16
Inside Dia. (In.)
2-5/16
Groove Width
0.25 in
Overall Thickness
0.88 in
Outside Diameter
2.81 in
Inside Diameter
2.31 in
Groove Diameter
2 in
Details
Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
For Use With
Round Lamps, Panels
Number of Grommets or Fasteners
1
Fits
1/4 in Panel Thickness, 2-5/16 in Hole
Product Type
Grommet
Grommet Style
Style 1
Back Type
Open
Product Count
1
Shape
Round
Description
Grommet, Product Type Grommet, Color Black, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.