
Grommet, Open Back
Mfr # 92420
Zoro # G1984026
product price: $2.69
/eaKey Features
Outside Dia. (In.)
3-1/4 x 7-5/8
Inside Dia. (In.)
2-1/2 x 6-3/4
Material
PVC
Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92420
Zoro #
G1984026
UPC #
089373006321
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. (In.)
3-1/4 x 7-5/8
Inside Dia. (In.)
2-1/2 x 6-3/4
Groove Width
0.25 in
Groove Diameter
6.75 in
Overall Thickness
1 in
Details
Item
Grommet
Material
PVC
Color
Black
Finish
Unfinished
For Use With
Oval Holes, Panels
Number of Grommets or Fasteners
1
Fits
1/4 in Panel Thickness, 2-1/2 in x 6 3/4 in Hole
Product Type
Grommet
Product Count
1
Shape
Round
Back Type
Open
Grommet Style
Style 1
Description
Grommet, Product Type Grommet, Color Black, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.