
Grommet, PVC, White
Mfr # 93400
Zoro # G0963277
product price: $2.75
/eaKey Features
Outside Dia. (In.)
4 3/16
Inside Dia. (In.)
1 1/4
Material
PVC
Color
White
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93400
Zoro #
G0963277
UPC #
089373109831
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. (In.)
4 3/16
Inside Dia. (In.)
1 1/4
Groove Diameter
3 in
Outside Diameter
4.19 in
Overall Thickness
0.88 in
Inside Diameter
1.25 in
Groove Width
0.19 in
Details
Item
Grommet
Material
PVC
Color
White
Finish
Unfinished
For Stock Number
45232, 45233, 47502, 47503
For Use With
Panels, Rectangular Lamps
Product Type
Grommet
Product Count
1
Grommet Style
Style 1
Shape
Rectangle
Description
Grommet, Product Type Grommet, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.