Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Fastener, 3/8-16, PK2

  • Mfr # 82-9184

  • Zoro # G3236816


product price: $9.79
/pk 2, $4.90/ea

Key Features

Color
Silver
Connection Material
Stainless Steel
Stud Size
3/8"-16
Standards
SAE
Connection Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9184
Zoro #
G3236816
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8"-16
Overall Depth
13/16 in
Overall Height
13/16 in

Details

Item
Hardware Fastener
Color
Silver
Connection Material
Stainless Steel
Standards
SAE
Connection Type
Bolt
Housing Material
Stainless Steel
Features
Closed Cap for Group 31, Complete Selection of Standard and Heavy Duty Battery Hardware
Material
Stainless Steel
Compatible Product Type
Battery
Connection
Bolt

Description

Hardware Fastener, Maximum Current Not Applicable, Color Silver, Connection Type Bolt, Connection Material Stainless Steel, Housing Material Stainless Steel, Insulation Material Not Applicable, Features Closed Cap for Group 31, Complete Selection of Standard and Heavy Duty Battery Hardware, Standards SAE, Compatible Product Type Battery, Gauge -, Includes -, Material Stainless Steel, Overall Depth 13/16 in, Overall Height 13/16 in, Stud Size 3/8 In.-16, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.