Zoro Homepage

High Beam Headlamp

  • Mfr # 84581

  • Zoro # G710791684


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84581
Zoro #
G710791684
UPC #
089373023793
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in

Details

Item
High Beam Headlamp
Lighting Technology
LED
Includes
Adjustment Rod
Lens Color
Clear
Housing Color
Black
Voltage
9 to 32V DC
Wattage
18 W
Features
9V to 32V Multi-Volt Design, Compact, Mounting System with Included Adjustment Rods Designed to Replace Standard 90 mm Halogen Headlamps
Minimum Operating Temperature
-40 Degrees C
Mount Style
Recessed
Standards
ECE R149 Sym (R113), FMVSS 108 UB1, RoHS Compliant
Heated
Non-Heated
Light Type
Headlight
Housing Material
Aluminum
Lens Material
Polycarbonate
Electrical Connection
Integrated 2-Pin DT Connector
Includes Electrical Connection
Electrical Connection Included
Shape
Round
Current
0.66 A @ 28V, 1.37 A @ 13.8V
Beam Type
High Beam
Minimum Brightness
830 lm
Maximum Brightness
950 lm
IP Rating
IP69K
Maximum Operating Temperature
85 Degrees C

Description

High Beam Headlamp, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Electrical Connection Integrated 2-Pin DT Connector, Shape Round, Overall Height 3 9/16 in, Housing Material Aluminum, IP Rating IP69K, Current 0.66 A @ 28V, 1.37 A @ 13.8V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.