Zoro Homepage

Hold Down Set L Bolt, 10", PK2

  • Mfr # 84-9285

  • Zoro # G2662177


product price: $3.89
/pk 2, $1.95/ea

Key Features

For Use With
Battery Tray
Color
Silver
Connection Type
Screw
Includes
Hardware
Housing Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9285
Zoro #
G2662177
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Overall Length
10 in
Overall Width
1 in

Details

Item
Hold Down Set L Bolt
For Use With
Battery Tray
Color
Silver
Connection Type
Screw
Includes
Hardware
Housing Material
Zinc-Plated Steel
Features
Long Thread Accommodates All Crossbar/Frame Designs Including Quick hold(R) Products; "L" And "J" Style Bend Eliminates Any Need To Shift Or Remove Battery; J Bolt
Application
Battery Tray
Type
Battery Connectors
Standards
RoHS
Material
Zinc Plated Steel
Compatible Product Type
Battery Tray
Strap Type
Hold Down
Finish
Vinyl Coated
Bolt Style
L Bolt
Hold Down Type
Adjustable

Description

Hold Down Set L Bolt, Strap Type Hold Down, Overall Length 10 in, Overall Width 1 in, Material Zinc Plated Steel, Color Silver, Gauge -, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Features L and J Style Bend Eliminates Any Need to Shift or Remove Battery, Long Thread Accommodates All Crossbar/Frame Designs, Standards RoHS, Compatible Product Type Battery Tray, Bolt Style L Bolt, Connection Type Screw, Finish Vinyl Coated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.