Zoro Homepage

Horn, Import

  • Mfr # 72010-5

  • Zoro # G0360412


product price: $38.69
/ea

Key Features

Type
High
Includes
Mounting Bracket
For Use On
Import Vehicles
Material
Steel
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72010-5
Zoro #
G0360412
UPC #
089373850283
Country of Origin
China

Dimensions

Overall Length
3 19/32 in
Overall Width
2 1/4 in
Overall Height
3 19/32 in

Details

Item
Electric Horn
Type
High
Includes
Mounting Bracket
For Use On
Import Vehicles
Material
Steel
Voltage
12V DC
Finish
Enamel
Decibels (dB)
135 dB
Color
Black
Features
For Import Vehicles
Tone Type
High Tone
Mount Type
Bracket
Current
4.5 A
Sound Level - Maximum
135 dB
Compatible Vehicle Type
Boats, Buses, RVs, Trucks, Passenger Vehicles
Standards
SAE J377
Horn Operation
Electric
Number of Horns
1
Operating Voltage
12V DC

Description

Horn, High, Material Steel, Finish Black Enamel, Decibels 135 dB, Voltage 12 DC, For Use On Import Vehicles, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.