Zoro Homepage

Interior Courtesy Lamp, LED

  • Mfr # 60561

  • Zoro # G1074202


product price: $14.99
/ea

Key Features

Voltage
9V to 32V
Lens Color
Clear
Lighting Technology
LED
Material
polycarbonate
Fits
66851, 66850, 66840, 67001, 67050, 66801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60561
Zoro #
G1074202
UPC #
089373137407
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
3 1/2 ft
Height - Vehicle Lighting
3 in
Overall Diameter
2 in
Overall Height
5/8 in
Overall Width
2 1/4 in
Overall Length
3 1/2 in

Details

Voltage
9V to 32V
Lens Color
Clear
Lighting Technology
LED
Material
polycarbonate
Fits
66851, 66850, 66840, 67001, 67050, 66801
Shape
Round
Item
Courtesy Light
Wiring Connection - Vehicle Lighting
Hardwired
Mounting - Vehicle Lighting
Permanent
Housing Material
Polycarbonate
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Not Included
Current
0.30 A
Electrical Connection
PL-10
Mount Type
Grommet
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66801, 66840, 66850, 66851, 67001, 67050
Light Type
Courtesy Light

Description

Courtesy Light, Shape Round, Operating Voltage 9V to 32V, Lens Color Clear, Overall Diameter 2 in, Maximum Brightness Not Applicable, Electrical Connection PL-10, Overall Length 3 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 2 1/4 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number 66801, 66840, 66850, 66851, 67001, 67050, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.