Zoro Homepage

Jumper, 14 AWG Max, 2 Port, Black

  • Mfr # 66170

  • Zoro # G3418317


product price: $9.89
/ea

Key Features

Maximum Wire Size
14 AWG
Number of Ports
2
Wire Type
UBS
Color
Black
Description/Special Features
Provide connections to marker and license lamps through weatherproof UBS plugs. Rear tracking lamp jumper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66170
Zoro #
G3418317
UPC #
089373002842
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Length
24 in
Overall Length
24 in
Wire Length
23 in

Details

Item
Jumper
Number of Ports
2
Wire Type
UBS
Color
Black
Description/Special Features
Provide connections to marker and license lamps through weatherproof UBS plugs. Rear tracking lamp jumper
Type
Standard Male To Slim-line Female
Features
Rear Tracking Lamp Jumper
Number of Connectors
2
Wire Material
GPT
Number of Wires
1

Description

Jumper, Product Type Jumper, Connector Type Slim-Line 0.18 in Female Bullet, Standard 0.18 in Male Bullet, Number of Wires 1, Wire Length 23 in, Number of Connectors 2, Wire Sizes Included 14 AWG, Color Black, Features Rear Tracking Lamp Jumper, Overall Length 24 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.