Zoro Homepage

Jumper Wire, Blunt Cut To Standard Female

  • Mfr # 66200

  • Zoro # G2907782


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Number of Ports
1
Description/Special Features
Provide connections to marker and license lamps through weatherproof UBS plugs. Wire into front receptacle terminals
Color
Black
Length
8 in
Connector Type
Blunt Cut Wires, Standard 0.180 in Female Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66200
Zoro #
G2907782
UPC #
089373002897
Country of Origin
Mexico

Dimensions

Length
8 in
Length (Straight Wireway)
8 in
Overall Length
8 in
Wire Sizes Included
16 AWG
Wire Length
7 1/2 in

Details

Item
Pigtail
Number of Ports
1
Description/Special Features
Provide connections to marker and license lamps through weatherproof UBS plugs. Wire into front receptacle terminals
Color
Black
Connector Type
Blunt Cut Wires, Standard 0.180 in Female Bullet
Type
Blunt Cut To Standard Female
Wire Type
UBS
Features
Affixed to Brass Ground on Rear Sill Harness, Jumper to Accommodate Insulated Ground Return System
Number of Connectors
1
Number of Wires
1
Product Type
Pigtail
Wire Material
GPT

Description

Pigtail, Product Type Pigtail, Connector Type Blunt Cut Wires, Standard 0.180 in Female Bullet, Number of Wires 1, Wire Length 7 1/2 in, Number of Connectors 1, Wire Sizes Included 16 AWG, Color Black, Features Affixed to Brass Ground on Rear Sill Harness, Jumper to Accommodate Insulated Ground Return System, Overall Length 8 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.