Zoro Homepage

Lamp, 9 Diode, 2 In., LED, Red

  • Mfr # G3002

  • Zoro # G0879636


product price: $8.29
/ea

Key Features

Shape
Round
FMVSS - Vehicle Lighting
P2
Housing Material
Polycarbonate
Standards
FMVSS 108
Number of Bulbs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3002
Zoro #
G0879636
UPC #
089373122656
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in
Overall Depth
3/4 in

Details

Item
Clearance Marker Light
Shape
Round
FMVSS - Vehicle Lighting
P2
Housing Material
Polycarbonate
Standards
FMVSS 108
Number of Bulbs
8
Lens Material
Polycarbonate
Voltage
12V DC
Lens Color
Red
Lighting Technology
LED
Mount Type
Bracket, Grommet
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
SAE Lens Code
P2
Installation Type
Permanent
Current
0.04 A
Electrical Connection
PL-10 Connector

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.