Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grote Lamp, Beehive, Fixed Angle, Red 45022

Lamp, Beehive, Fixed Angle, Red (Discontinued)

  • Mfr # 45022
  • Zoro # G1735097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45022
Zoro #
G1735097
UPC #
089373000879
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
2 3/4 in
Diameter - Vehicle Lighting
2 1/2 in
Depth
2-3/4"
Diameter
2-1/2"
Overall Diameter
2 1/2 in

Details

Item
Clearance Marker Lamp
Lens Shape - Vehicle Lighting
Round
Lighting Technology - Vehicle Lighting
Incandescent
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Bracket is permanently attached
Lens Color - Vehicle Lighting
Red
Volt Bulb
12
Material
DURAMOLD/Steel/Acrylic
Termination Type
Hardwired
Sub-Category
Clearance Marker Lights
FMVSS - Vehicle Lighting
P2, PC
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lamp Type
incandescent
Shape
Round
Current Rating
0.59A
Mounting Type
Fixed Angle
Color
Red
Lens Color
Red
Number of Bulbs
1
Features
Fade Resistant, Snap-On Lens
Standards
FMVSS 108
Housing Material
Steel
Lens Material
Acrylic
Lighting Technology
Incandescent
SAE Lens Code
P2, PC
Installation Type
Permanent
Current
0.59 A
Light Type
Clearance Light
Manufacturer Warranty
1 yr
Mount Type
Bracket

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Red, Mount Type Bracket, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.59 A, Features Fade Resistant, Snap-On Lens, Housing Material Steel, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.