Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, Chrome Bezel, LED, MicroNova, Red

  • Mfr # 47982

  • Zoro # G2197395


product price: $21.15
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
Chrome Bezel
Wiring Connection - Vehicle Lighting
Hardwired
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47982
Zoro #
G2197395
UPC #
089373132402
Country of Origin
Mexico

Dimensions

Depth
7/8 in
Overall Depth
7/8 in
Overall Width
3/4 in
Overall Height
7/16 in
Overall Length
3 in

Details

Item
Clearance Marker Lamp
Lighting Technology
LED
Lens Color
Red
Includes
Chrome Bezel
Wiring Connection - Vehicle Lighting
Hardwired
Color
Red
FMVSS - Vehicle Lighting
P2
Shape
Oval
Number of LEDs
2
Lens Shape - Vehicle Lighting
Oval
Material
Polycarbonate/ABS
Lamp Type
Led
Fits
Narrow Applications
Termination Type
Hardwired with 0.180 bullet termination
Number of Bulbs
2
Standards
FMVSS 108
Features
Hermetic Lens to Housing Seal
Housing Material
Polycarbonate
Voltage
12V DC
Lens Material
Polycarbonate
Current
0.5 A
Installation Type
Permanent
Electrical Connection
Male Bullet Connector
SAE Lens Code
P2
Mount Type
Screw
Light Type
Clearance Light
Compatible Electrical Connection Manufacturer Model Number
68580
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/16 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Chrome Bezel, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.