Zoro Homepage

Lamp Kit, LED, 4 In. Stop

  • Mfr # G4012

  • Zoro # G3618361


product price: $25.15
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Number of LEDs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4012
Zoro #
G3618361
UPC #
089373130095
Country of Origin
Canada

Dimensions

Width - Vehicle Lighting
3/4 in
Diameter
4-5/16 in
Overall Diameter
4 5/16 in
Overall Depth
3/4 in
Overall Height
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Number of LEDs
24
Standards
I, P2, S, T
Includes
Grommet, Lamp, Pigtail
Lens Shape - Vehicle Lighting
Round
Mounting - Vehicle Lighting
Permanent
Material
Polycarbonate/Acrylic
Lamp Life
2 yr.
Manufacturer Warranty - Vehicle Lighting
2 Year Warranty
Shape
Round
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Lens Material
Acrylic
Features
24-Diode Design
Number of Bulbs
24
Housing Material
Plastic
Mount Style
Surface
Installation Type
Permanent
Light Type
Stop Light
Electrical Connection
Female Pin
Includes Electrical Connection
Electrical Connection Included
Current
0.03 A, 0.56 A
Compatible Electrical Connection Manufacturer Model Number
66811, 66812, 66825, 66843, 66844, 67000, 67090
Mount Type
Grommet
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.03 A, 0.56 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Grommet, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.