Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Marker, Low Profile w/Bezel, Yellow

  • Mfr # 45663

  • Zoro # G0947493


product price: $9.75
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Includes
Built-In Reflector
Fits
Requires 1-1/4" Socket Hole For Mounting
Wiring Connection - Vehicle Lighting
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45663
Zoro #
G0947493
UPC #
089373001111
Country of Origin
United States

Dimensions

Depth
7/16 in
Overall Width
6-3/16 in
Overall Height
2 in
Overall Depth
7/16 in
Overall Length
6 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
Includes
Built-In Reflector
Fits
Requires 1-1/4" Socket Hole For Mounting
Wiring Connection - Vehicle Lighting
Hardwired
Color
Yellow
Lamp Type
incandescent
Lens Shape - Vehicle Lighting
Oval
Type
Low Profile
FMVSS - Vehicle Lighting
A P2
Termination Type
Hardwired
Shape
Rectangular
Material
DURAMOLD(R), Stainless-Steel/Acrylic
Number of Bulbs
1
Voltage
12V DC
Standards
FMVSS 108
Housing Material
Polypropylene
Lens Material
Acrylic
Electrical Connection
Blunt Cut Wires
Mount Type
Screw
SAE Lens Code
A, P2
Current
0.27 A
Light Type
Clearance Light
Compatible Electrical Connection Manufacturer Model Number
68380
Installation Type
Permanent
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 3/16 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 68380, Current 0.27 A, Electrical Connection Blunt Cut Wires, Housing Material Polypropylene, Includes Built-In Reflector, Installation Type Permanent, Lens Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.