Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, Optic Lens, LED, 2.5 In., Red

  • Mfr # G1032

  • Zoro # G2276626


product price: $7.89
/ea

Key Features

Type
Multiple-Diode Design
Shape
Round
Material
polycarbonate
Used For
Replacement
Fits
All Popular Mountings and Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1032
Zoro #
G2276626
UPC #
089373122670
Country of Origin
Mexico

Dimensions

Overall Depth
3/4 in
Overall Diameter
2-1/2 in

Details

Type
Multiple-Diode Design
Shape
Round
Material
polycarbonate
Used For
Replacement
Fits
All Popular Mountings and Grommets
Item
Clearance Marker Light
Current Drawn
0.15 A
Current Rating
0.15A
Includes
Optic Lens
Power Source
12V DC
Termination Type
Pigtail
FMVSS - Vehicle Lighting
P2
Light Color
Red
Standards
FMVSS 108
Lens Color
Red
Voltage
12V DC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Number of Bulbs
8
Lighting Technology
LED
SAE Lens Code
P2
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Electrical Connection
PL-10 Connector
Mount Type
Bracket, Grommet
Current
0.04 A
Installation Type
Permanent

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes Optic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.