Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, Optic Lens, LED, 2.5 In., Yellow

  • Mfr # G1033

  • Zoro # G1605073


product price: $7.89
/ea

Key Features

Termination Type
Pigtail
Current Rating
0.15A
FMVSS - Vehicle Lighting
P2
Material
polycarbonate
Fits
All Popular Mountings and Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1033
Zoro #
G1605073
UPC #
089373122687
Country of Origin
Mexico

Dimensions

Overall Diameter
2-1/2 in
Overall Depth
3/4 in

Details

Termination Type
Pigtail
Current Rating
0.15A
Item
Clearance Marker Light
FMVSS - Vehicle Lighting
P2
Material
polycarbonate
Fits
All Popular Mountings and Grommets
Includes
Optic Lens
Shape
Round
Type
Multiple-Diode Design
Used For
Replacement
Number of Bulbs
8
Light Color
Yellow
Standards
FMVSS 108
Lens Material
Polycarbonate
Lens Color
Amber
Housing Material
Polycarbonate
Voltage
12V DC
Lighting Technology
LED
Current
0.07 A
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
SAE Lens Code
P2
Mount Type
Bracket, Grommet
Electrical Connection
PL-10 Connector

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.07 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes Optic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.