Zoro Homepage

Lamp Socket Pigtail, Length: 9 1/2 in

  • Mfr # 68170

  • Zoro # G2505833


product price: $3.39
/ea

Key Features

Length
9 1/2 in
Type
Single Contact, Blunt Cut
Connector Type
Blunt Cut Wires
Length (Straight Wireway)
9 1/2 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68170
Zoro #
G2505833
UPC #
089373003177
Country of Origin
United States

Dimensions

Length
9 1/2 in
Length (Straight Wireway)
9 1/2 in
Overall Length
12 in
Wire Length
12 in
Wire Sizes Included
18 AWG

Details

Item
Assembly
Type
Single Contact, Blunt Cut
Connector Type
Blunt Cut Wires
Features
Heavy-Gauge Thermoplastic Wire with Brass Contacts, Terminals and Flags
Number of Wires
1
Product Type
Pigtail
Compatible Product Type
5/8 in Sockets
Number of Connectors
1

Description

Assembly, Product Type Pigtail, Connector Type Blunt Cut Wires, Number of Wires 1, Wire Length 12 in, Number of Connectors 1, Compatible Product Type 5/8 in Sockets, Wire Sizes Included 18 AWG, Features Heavy-Gauge Thermoplastic Wire with Brass Contacts, Terminals and Flags, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.