Zoro Homepage

Lamp, Thin Line, Double Face, Red

  • Mfr # 55220

  • Zoro # G3449013


product price: $14.49
/ea

Key Features

Diameter
4-1/4"
Type
Double Face, Thin Line
Standards
FMVSS 108
Width - Vehicle Lighting
2 5/16 in
Lens Color - Vehicle Lighting
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55220
Zoro #
G3449013
UPC #
089373002170
Country of Origin
Mexico

Dimensions

Diameter
4-1/4"
Width - Vehicle Lighting
2 5/16 in
Diameter - Vehicle Lighting
4 3/4 in
Depth
4-1/2"
Overall Height
4 3/4 in
Overall Depth
2 5/16 in
Overall Diameter
4 3/4 in

Details

Type
Double Face, Thin Line
Standards
FMVSS 108
Lens Color - Vehicle Lighting
Red, Yellow
Termination Type
Hardwired
Wiring Connection - Vehicle Lighting
Pigtail
Post
1/2 20 x 1
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Current Rating
0.59 to 2.1A
Lens Shape - Vehicle Lighting
Round
Includes
Wire Exit Includes A Grommet To Protect The Jacket From Abrasion
Mounting - Vehicle Lighting
Permanent
Color
Red/Yellow
Lamp Type
incandescent
Item
Double Face Lamp
Shape
Round
Used For
Replacement
Sub-Category
Stop-Turn-Tail Lights
Material
DURAMOLD/Acrylic
Volt Bulb
12
Features
Snap-On Lens
Housing Material
Polycarbonate
Lens Material
Acrylic
Lens Color
Red, Amber
Voltage
12V DC
Lighting Technology
Incandescent
Light Type
Stop, Turn, and Tail Combination Light
Manufacturer Warranty
1 yr
Mount Style
Surface
Current
2.1 A
Mount Type
Pedestal
Electrical Connection
Blunt Cut Wires
Compatible Electrical Connection Manufacturer Model Number
68130, 68170
Installation Type
Permanent
Operating Voltage
12V DC

Description

Double Face Lamp, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Round, Overall Diameter 4 3/4 in, Overall Height 4 3/4 in, Overall Width Not Applicable, Overall Depth 2 5/16 in, Current 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2CWZ9, 2CXA5, Compatible Electrical Connection Manufacturer Model Number 68130, 68170, Mount Type Pedestal, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.