Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flasher, 12 Volt, 20 Amp

  • Mfr # 44090

  • Zoro # G3204844


product price: $30.39
/ea

Key Features

Voltage Rating
12V DC
Finish
Black
Number of Terminals
5
For Use With
Passenger Vehicles
Standards
FMVSS 108, SAE J1690, SAE J590b, SAE J945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44090
Zoro #
G3204844
UPC #
089373126500
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3594 in
Length
1.3594 in

Details

Voltage Rating
12V DC
Item
Automotive Flasher
Finish
Black
Number of Terminals
5
For Use With
Passenger Vehicles
Standards
FMVSS 108, SAE J1690, SAE J590b, SAE J945
Lamp Capacity
20 A
Features
Direct Replacement for OE Flasher, Does not Require a Separate Ground Wire, Electronically Controlled Flash Rate, Maintains the Legally Compliant Flash Rate, Heavy-Duty Contact Design Provides Years of Trouble-Free Operation, Provides a Steady Flash Rate for Turn Signals and Hazard Lamps Even when Using LED Lamps, Used for Converting from Floor-Mounted Dimmer Switch to Turn Signal Switch with Lift-To-Dim Feature, Uses Factory Wiring
Mount Type
Plug In
Compatible Product Type
Passenger Vehicles
Flashes per Minute
60 to 120
Number of Connectors
1

Description

Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Black, Compatible Product Type Passenger Vehicles, Current Rating 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.