Shop All Automotive Fuses, Breakers & Fuse Boxes
Grote
LED Flasher
Mfr # 44891
Zoro # G1929426
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Capacity 1 to 20A
- Number of Terminals 2
- Length (In.) 1.125 in
- Flash Rate Per Minute 60 to 120
- Type Variable Load, Incandescent Compatible
Product Information
- Brand Grote
- MFR # 44891
- Zoro # G1929426
- UPC # 089373105604
- Country of Origin Canada
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Length (In.) | 1.125 in |
Height (In.) | 1.125 in |
Width (In.) | 1.125 in |
Overall Length | 1 1/8 in |
Overall Width | 1 1/8 in |
Overall Height | 1 1/2 in |
Details
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Blue, Compatible Product Type Round Flasher Sockets, Current Rating 20 A, Features External Wire, Flash Rate is Electronically Controlled, Ideal for Vintage Cars and Trucks, Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Peterson Manufacturing M436B Metal License Bracket With Light (M436B)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- ECCO Camera Cable, Wireless (EC2014-WC)
- OTC Injector Puller (J46594)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- GROTE Electromagnetic Flasher (44710)
- GROTE Electromagnetic Flasher (44720)
- GROTE Flasher, 3-Pin LED Applications (44110)
- GROTE Turn Signal Switch (48282)
- GROTE Plug In Sealed Pigtail (68680)
- EATON BUSSMANN Automotive Circuit Breaker, UCB, 25A, 12VDC (UCB-25)
- Grote Automotive Electrical