Zoro Homepage

Led Head Lamp Assembly

  • Mfr # 84621-5

  • Zoro # G410877619


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 36V
Features
Wattage
2 W, 6 W, 15 W, 38 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84621-5
Zoro #
G410877619
UPC #
089373019710
Country of Origin
China

Dimensions

Overall Width
8 7/16 in
Overall Height
6 13/16 in
Overall Depth
4 1/2 in

Details

Item
LED Head Lamp Assembly
Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 36V
Features
Wattage
2 W, 6 W, 15 W, 38 W
Standards
FMVSS 108, HB: SAE UB3, LB: SAE LB3V
Electrical Connection
6-Pin DT Connector
Vehicle Side
Passenger Side
Housing Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Light Type
Headlight
SAE Lens Code
LB3V, UB3
IP Rating
IP67
Beam Type
High Beam, Low Beam
Mount Type
Swivel
Lens Material
Polycarbonate
Current
1.2 A @ 12V (Low Beam), 3.2 A @ 12V (High Beam)

Description

LED Head Lamp Assembly, Light Type Headlight, Lighting Technology LED, Vehicle Side Passenger Side, Beam Type High Beam, Low Beam, Includes Electrical Connection Electrical Connection Included, Mount Type Swivel, Electrical Connection 6-Pin DT Connector, Overall Height 6 13/16 in, Overall Width 8 7/16 in, Overall Depth 4 1/2 in, Housing Material Aluminum, IP Rating IP67, Current 1.2 A @ 12V (Low Beam), 3.2 A @ 12V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.