Zoro Homepage

Led Heated Lamp Asm.

  • Mfr # 64J71-5

  • Zoro # G110877230


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12 to 30V
Wattage
45.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64J71-5
Zoro #
G110877230
UPC #
089373019932
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
6 in
Overall Depth
2 15/16 in

Details

Item
LED Heated Lamp Asm.
Lighting Technology
LED
Lens Color
Clear
Housing Color
Black
Voltage
12 to 30V
Wattage
45.6 W
Features
Fits Industry Standard 4 in x 6 in Housings, Heated Function Initiates Automatically to Melt Snow and Ice Before it Accumulates, Heated Lens Lamps are Designed to Melt Snow and Ice within Minutes, Improves the Driving Experience by Providing Better Detail and Decreasing Eye Fatigue, Long-Lasting LEDs Outperform OEM Halogen and Incandescent Bulbs in Longevity, Light Output, and Pattern, Use Grote LED Headlamps to Upgrade from Halogen or HID Lamps, Used on 12V and 24V Electrical Systems
Standards
FMVSS 571.108, VOR SAE HL 19
Minimum Operating Temperature
-40 Degrees C
Shape
Rectangular
Light Type
Headlight
IP Rating
IP67
Current
3.8 A @ 12V
Electrical Connection
H4 Connector
SAE Lens Code
VOR
Lens Material
Glass
Heated
Heated
Maximum Brightness
1,100 lm
Maximum Operating Temperature
85 Degrees C
Includes Electrical Connection
Electrical Connection Included
Beam Type
High Beam
Housing Material
Aluminum

Description

LED Heated Lamp Asm., Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type High Beam, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 2 15/16 in, Housing Material Aluminum, IP Rating IP67, Current 3.8 A @ 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.