Zoro Homepage

LED Pigtail

  • Mfr # 66851

  • Zoro # G1380994


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Length
6 in
Connector Type
PL-10 Connector, Slim-Line 0.18 in Male Bullet
Length (Straight Wireway)
6 in
Features
Factory-Molded Plugs, Corrosion Resistant
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66851
Zoro #
G1380994
UPC #
089373010434
Country of Origin
Mexico

Dimensions

Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Length
5 in
Wire Sizes Included
16 AWG

Details

Item
Pigtail
Connector Type
PL-10 Connector, Slim-Line 0.18 in Male Bullet
Features
Factory-Molded Plugs, Corrosion Resistant
Wire Material
GPT
Compatible Product Type
2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps
Product Type
Pigtail
Number of Connectors
3
Number of Wires
2

Description

Pigtail, Product Type Pigtail, Connector Type PL-10 Connector, Slim-Line 0.18 in Male Bullet, Number of Wires 2, Wire Length 5 in, Number of Connectors 3, Compatible Product Type 2 1/2 in Round Marker Lamps, 2 in Round Marker Lamps, Wire Sizes Included 16 AWG, Color -, Features Factory-Molded Plugs, Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.