Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Pigtail, Chassis Ground, 5 In

  • Mfr # 66930

  • Zoro # G1627604


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Type
Chassis Ground, Slim-Line 0.180 Male
Length
5 in
Connector Type
Thin-Line, Slim-Line 0.18 in Male Bullet/Ring Terminal
Length (Straight Wireway)
5 in
Features
Factory-Molded Plugs, Grease Grooves, UBS Sealing Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66930
Zoro #
G1627604
UPC #
089373183251
Country of Origin
Mexico

Dimensions

Length
5 in
Length (Straight Wireway)
5 in
Overall Length
6 in
Wire Length
4 1/2 in
Wire Sizes Included
18 AWG

Details

Item
Pigtail
Type
Chassis Ground, Slim-Line 0.180 Male
Connector Type
Thin-Line, Slim-Line 0.18 in Male Bullet/Ring Terminal
Features
Factory-Molded Plugs, Grease Grooves, UBS Sealing Ring
Number of Wires
2
Product Type
Pigtail
Wire Material
GPT
Compatible Product Type
Grote Thin-Line LED Clearance Marker Lamps
Number of Connectors
3

Description

Pigtail, Product Type Pigtail, Connector Type Thin-Line, Slim-Line 0.18 in Male Bullet/Ring Terminal, Number of Wires 2, Wire Length 4 1/2 in, Number of Connectors 3, Compatible Product Type Grote Thin-Line LED Clearance Marker Lamps, Wire Sizes Included 18 AWG, Features Factory-Molded Plugs, Grease Grooves, UBS Sealing Ring, Overall Length 6 in, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.