Zoro Homepage

LED REPLACEMENT BULB, PK2

  • Mfr # 94751-4

  • Zoro # G2567877


product price: $11.89
/pk 2, $5.95/ea

Key Features

Light Technology
LED
Bulb Shape
T3
Bulb Base Type
Plastic Wedge (W2.1x9.5d)
Wattage Equivalency
5W INC
Watts
2.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94751-4
Zoro #
G2567877
UPC #
885484273061
Country of Origin
China

Dimensions

Light Bulb Dia.
2-45/64"
Bulb Dia.
2 3/4 in

Details

Light Technology
LED
Bulb Shape
T3
Bulb Base Type
Plastic Wedge (W2.1x9.5d)
Wattage Equivalency
5W INC
Watts
2.4 W
Lamp Type
Led
Used For
Off Road or Show Use
Sub-Category
Replacement Bulbs
Color
White
Features
Applications: Side Marker, Step Light, Side Repeater, Dome Light, Glove Box, License Plate Light
Voltage
9 to 16V AC/DC
Item
Compact LED Bulb
Light Distribution
General
Light Color
White
Trade Number
194
Replaces
194, W5W, W3W, 147, 152, 158, 159, 161, 168, 184,192
Bulb Primary Application
Automotive
Lighting Technology
LED
Overall Bulb Base Type
Wedge
Overall Bulb Shape
T
Dimmable
No
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.