Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Seal Beam Headlight

  • Mfr # 63101-5

  • Zoro # G610877259


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
10 to 32V
Wattage
11 W, 21 W
Features
Headlight Uses a Hard Coated, UV Protected, High Impact Resistant Polycarbonate Lens that Resists Cracking and Yellowing, Improve the Driving Experience for Drivers by Decreasing Eye Fatigue and Providing Better Detail, thus Decreasing Chances for Accidents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63101-5
Zoro #
G610877259
UPC #
089373023670
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
7 in
Overall Depth
4 3/16 in

Details

Item
LED SEAL BEAM HEADLIGHT
Lighting Technology
LED
Lens Color
Clear
Voltage
10 to 32V
Wattage
11 W, 21 W
Features
Headlight Uses a Hard Coated, UV Protected, High Impact Resistant Polycarbonate Lens that Resists Cracking and Yellowing, Improve the Driving Experience for Drivers by Decreasing Eye Fatigue and Providing Better Detail, thus Decreasing Chances for Accidents
Standards
FMVSS 108
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
H4 Connector
IP Rating
IP67
Heated
Non-Heated
Shape
Round
Lens Material
Polycarbonate
Current
0.83 A to 1.66 A @ 12V
Light Type
Headlight
Beam Type
High Beam, Low Beam
Housing Material
Polycarbonate

Description

LED SEAL BEAM HEADLIGHT, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Beam Type High Beam, Low Beam, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Round, Overall Depth 4 3/16 in, Housing Material Polycarbonate, IP Rating IP67, Current 0.83 A to 1.66 A @ 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.