Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Plate Light, Incandescent, Clear, 2-5/8 in

  • Mfr # 60001

  • Zoro # G3293665


product price: $7.89
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear
Length
2-5/8"
Width
1-5/8"
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60001
Zoro #
G3293665
UPC #
089373002422
Country of Origin
China

Dimensions

Length
2-5/8"
Width
1-5/8"
Depth
2"
Length - Vehicle Lighting
2 1/2 in
Overall Height
2 in
Overall Width
2 in
Overall Diameter
2 in

Details

Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
Gray
Color
Gray
Lens Color - Vehicle Lighting
Gray
Shape
Oval
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Oval
Used For
Replacement
Item
License Plate Light
Termination Type
Hardwired
Mounting - Vehicle Lighting
Permanent
Material
ABS, Polycarbonate
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
FMVSS 108
Installation Type
Permanent
Mount Style
Surface
Electrical Connection
Pigtail
Light Type
License Plate Light
Mount Type
Snap-In
Current
59A
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Oval, Overall Diameter 2 in, Overall Height 2 in, Overall Width 2 in, Current 59 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Snap-In, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Housing Color Gray, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.