Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Lamp

  • Mfr # 60011

  • Zoro # G2383717


product price: $16.69
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear
Length
2-5/8"
Width
1-5/8"
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60011
Zoro #
G2383717
UPC #
089373002439
Country of Origin
China

Dimensions

Length
2-5/8"
Width
1-5/8"
Depth
2"
Length - Vehicle Lighting
2 1/2 in
Overall Width
2 in
Overall Height
2 in

Details

Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
Gray
Type
Duramold Housing
Mounting - Vehicle Lighting
Permanent
Color
Gray/Chrome
Material
ABS, Polycarbonate
Used For
Utility
Lens Shape - Vehicle Lighting
Oval
Base Mounting Centers
1 3/4 in
Shape
Rectangular
Lens Color - Vehicle Lighting
Gray
Item
License Plate Light
Wiring Connection - Vehicle Lighting
Hardwired
Termination Type
Hardwired
Standards
FMVSS 108
Housing Material
Polycarbonate
Electrical Connection
Pigtail
Installation Type
Permanent
Light Type
License Plate Light
Current
59A
Mount Style
Surface
Mount Type
Screw
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 2 in, Current 59 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Housing Color Gray, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.