Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LICENSE LAMP, CLR, MICRONOVALED DOT

  • Mfr # 60781

  • Zoro # G2568297


product price: $26.99
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Housing Color
Gray
Number of Bulbs
1
Lens Shape - Vehicle Lighting
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60781
Zoro #
G2568297
UPC #
089373155791
Country of Origin
Mexico

Dimensions

Length - Vehicle Lighting
2 1/2 in
Overall Width
2-1/4 in
Overall Diameter
3-1/2 in
Overall Height
1 1/2 in

Details

Lighting Technology
LED
Lens Color
Clear
Housing Color
Gray
Number of Bulbs
1
Lens Shape - Vehicle Lighting
Square
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Clear
Post
No
Includes
Black Bracket
Item
License Plate Light
Lens Material
Polycarbonate
Type
License/Back Up
Color
Clear
Lamp Life
3 yr
Fits
Universal
Mounting - Vehicle Lighting
Permanent
Used For
License Light
Base Mounting Centers
2 in
Wiring Connection - Vehicle Lighting
Hardwired
Shape
Square
Standards
FMVSS 108
Current
.03A
Electrical Connection
Pigtail
Mount Type
Screw
Installation Type
Permanent
Light Type
License Plate Light
Mount Style
Surface
Operating Voltage
9 to 32V DC

Description

License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Square, Overall Diameter 3 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/4 in, Current 0.03 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Housing Color Gray, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.