Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Lamp, LED, Shell Style

  • Mfr # 60341

  • Zoro # G2455503


product price: $37.89
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Base Mounting Centers
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60341
Zoro #
G2455503
UPC #
089373470849
Country of Origin
Mexico

Dimensions

Length - Vehicle Lighting
3 1/2 in
Overall Width
2 in
Overall Diameter
2 in
Overall Height
2-1/4 in

Details

Lighting Technology
LED
Lens Color
Clear
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Hardwired
Base Mounting Centers
2 in
Item
License Plate Light
Material
polycarbonate
Shape
Round
Post
1/4 in
Lens Shape - Vehicle Lighting
Odd
Color
Gray/Black
Lens Color - Vehicle Lighting
Black, Gray
Type
Low Profile
Housing Material
Polycarbonate
Standards
FMVSS 108
Features
Vibration Resistant
Mount Style
Surface
Installation Type
Permanent
Light Type
License Plate Light
Mount Type
Screw
Current
.04A
Electrical Connection
Pigtail
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Round, Overall Diameter 2 in, Overall Height 2 1/4 in, Overall Width 2 in, Current 0.04 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Vibration Resistant, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.