Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Plate Lamp

  • Mfr # 60331

  • Zoro # G0646703


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Lighting Technology
Incandescent
Lens Color
Clear
Length
5-7/8"
Width
2"
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60331
Zoro #
G0646703
UPC #
089373008806
Country of Origin
China

Dimensions

Length
5-7/8"
Width
2"
Length - Vehicle Lighting
5 3/4 in
Depth
1-1/2"
Overall Width
1-1/2 in
Overall Height
2 in

Details

Lighting Technology
Incandescent
Lens Color
Clear
Housing Color
White
Color
Clear
Material
polycarbonate
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Pigtail
Termination Type
Waterproof Male-Pin Connection Accepts UBS Pigtail
Type
sealed
Mounting - Vehicle Lighting
Permanent
Used For
Utility Trailers
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Clear
Item
License Plate Light
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Features
Waterproof Male Pin Connection
Standards
FMVSS 108
Mount Type
Screw
Light Type
License Plate Light
Current
66A
Electrical Connection
Pigtail
Mount Style
Surface
Installation Type
Permanent
Operating Voltage
12V DC

Description

License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 1/2 in, Current 66 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Waterproof Male Pin Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.