Zoro Homepage

Light Guard, Black, Plastic

  • Mfr # 98532

  • Zoro # G815305557


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Compatible Light Size
12 in
Compatible Light Type
Light Bar
Color
Black
For Use With Mfr. Model Number
79133, 79143, 79153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98532
Zoro #
G815305557
UPC #
089373019024
Country of Origin
United States

Dimensions

Compatible Light Size
12 in
Overall Height
8 7/8 in
Overall Length
7/16 in
Overall Width
13 in

Details

Item
Light Guard
Material
Plastic
Compatible Light Type
Light Bar
Color
Black
For Use With Mfr. Model Number
79133, 79143, 79153

Description

Light Guard, Product Type Light Guard, Color Black, Material Plastic, Overall Length 7/16 in, Overall Height 8 7/8 in, Overall Width 13 in, Compatible with Mfr. Model No. 79133, 79143, 79153, Compatible Light Size 12 in, Compatible Light Type Light Bar

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.