Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Guard, Black, Steel

  • Mfr # 98542

  • Zoro # G915305563


product price: $67.95
/ea

Key Features

Material
Steel
Color
Black
Compatible Light Size
12 in
Compatible Light Type
Light Bar
For Use With Mfr. Model Number
79133, 79143, 79153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98542
Zoro #
G915305563
UPC #
089373019116
Country of Origin
United States

Dimensions

Compatible Light Size
12 in
Overall Length
2 15/16 in
Overall Width
5/16 in
Overall Height
8 5/16 in

Details

Material
Steel
Item
Light Guard
Color
Black
Compatible Light Type
Light Bar
For Use With Mfr. Model Number
79133, 79143, 79153

Description

Light Guard, Product Type Light Guard, Color Black, Material Steel, Overall Length 2 15/16 in, Overall Height 8 5/16 in, Overall Width 5/16 in, Compatible with Mfr. Model No. 79133, 79143, 79153, Compatible Light Size 12 in, Compatible Light Type Light Bar

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.