Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Guard, Gray, Stainless Steel

  • Mfr # 42420

  • Zoro # G715499707


product price: $49.29
/ea

Key Features

Compatible Light Size
12 in
Compatible Light Type
Light Bar
Overall Length
8 3/8 in
Material
Stainless Steel
For Use With Mfr. Model Number
79133, 79143, 79153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42420
Zoro #
G715499707
UPC #
089373018560
Country of Origin
United States

Dimensions

Compatible Light Size
12 in
Overall Length
8 3/8 in
Overall Height
3 in
Overall Width
1 7/16 in

Details

Compatible Light Type
Light Bar
Item
Light Guard
Material
Stainless Steel
For Use With Mfr. Model Number
79133, 79143, 79153
Color
Gray

Description

Light Guard, Product Type Light Guard, Color Gray, Material Stainless Steel, Overall Length 8 3/8 in, Overall Height 3 in, Overall Width 1 7/16 in, Compatible with Mfr. Model No. 79133, 79143, 79153, Compatible Light Size 12 in, Compatible Light Type Light Bar

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.