Shop GROTE LIGHTING
See all product information
Create Account
4in Grommet Mounted Backup Alarm, 97dB, 12/24V, Black, SAE J994 Type C, Glass Filled Nylon
- Mfr # 73220
- Zoro # G623533241
product price:Â
$
82.25
/ea
Key Features
Color
Black
Length
5.5 in
Sound Level
97dB
Operating Temp.
-40 Degrees to 85 Degrees C
Mounting Type
Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73220
- Zoro #
- G623533241
- UPC #
- 089373123561
- Country of Origin
- Unknown
- Color
- Black
- Sound Level
- 97dB
- Operating Temp.
- -40 Degrees to 85 Degrees C
- Mounting Type
- Grommet
- Voltage
- 12V, 24V
- Connection Type
- Blunt Cut
- Standards
- SAE J994 Type C
- For Use With
- Vehicles in busy or hazardous environments
- Material
- Glass Filled Nylon
- Shape
- Round
- Includes
- Grommet Mounted Backup Alarm
Dimensions
- Length
- 5.5 in
- Width
- 5.25 in
- Diameter
- 4 in
- Height
- 2.25 in
Description
Enhance safety and reliability with the Grote 4in Grommet Mounted Backup Alarm, SKU 73220, designed to alert and protect with precision. This robust alarm emits a powerful 97dB standard tone, ensuring it cuts through ambient noise to alert those nearby. Engineered with a durable glass-filled nylon housing, it withstands the harshest conditions, operating efficiently between -40 Degrees C and +85 Degrees C. This alarm is versatile, operating on both 12V and 24V systems, and is compliant with SAE J994 Type C standards, ensuring it meets rigorous safety requirements. The grommet mounting and blunt cut connection make installation straightforward, while the 4in round design fits seamlessly into a variety of vehicle setups. Ideal for those who prioritize safety and reliability, this alarm is a must-have for any vehicle operating in busy or hazardous environments. Choose the Grote 4in Grommet Mounted Backup Alarm for a dependable safety solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.