Shop GROTE LIGHTING
See all product information
Create Account
Dual Wall 4:1 Hot Melt Heat Shrink Tubing, 1/16in-3/16in Black, 600V, 6in Length, 6 Pack
- Mfr # 84-5006
- Zoro # G323533336
product price:Â
$
10.59
/ea
Sold in multiples of 2 for
$21.18
Key Features
Temp. Range
-40 Degrees to 130 Degrees C
Color
Black
Max. Voltage
600V
Material
Radiation cross - linked Polyolefin, Radiation cross-linked Polyolefin
Includes
6 pieces of 6" tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84-5006
- Zoro #
- G323533336
- UPC #
- 6.21935E+11
- Country of Origin
- Unknown
- Temp. Range
- -40 Degrees to 130 Degrees C
- Color
- Black
- Max. Voltage
- 600V
- Material
- Radiation cross - linked Polyolefin, Radiation cross-linked Polyolefin
- Includes
- 6 pieces of 6" tubing
- Standards
- UL E85381 Recognized
- Wall Type
- Dual Wall
- Shrink Ratio
- 0.1673611111
Description
Introducing the Grote Dual Wall 4:1 Hot Melt Heat Shrink Tubing, SKU 84-5006, the ultimate solution for your electrical connection needs. This versatile tubing, with a shrink ratio of 4:1, is designed to provide a secure, moisture-resistant seal, making it ideal for a wide range of applications. Crafted from radiation cross-linked polyolefin, it offers excellent flame retardancy and is recognized for its high moisture resistance, ensuring your connections are protected even in the harshest environments. The tubing is black in color and supports a voltage of 600V, making it suitable for 22-12 GA wires. With a size range of 1/16in to 3/16in and a 6in length, it is perfect for a variety of electrical and automotive applications. The dual wall construction, featuring a semi-rigid outer wall and adhesive-lined inner wall, ensures a secure and durable fit. Operating efficiently in temperatures from -40 Degrees C to 130 Degrees C, this tubing is UL recognized and ROHS compliant, ensuring it meets high safety and environmental standards. With a pack quantity of 6, this product offers a reliable and long-lasting solution for your electrical insulation and protection needs. Choose Grote for quality and performance you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.