Shop GROTE LIGHTING
See all product information
Create Account
Industrial Grade Electrical Plug, 3-Wire, Male, 125V, 15A, Yellow, UL/CUL Listed
- Mfr # 82-1095
- Zoro # G823533256
product price:Â
$
10.39
/ea
Sold in multiples of 2 for
$20.78
Key Features
Voltage Rating
125V
For Use With
Industrial electrical systems
Material
PVC/Solid Brass
Wiring Style
5-15R NEMA configuration
Standards
UL/CUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-1095
- Zoro #
- G823533256
- UPC #
- 6.21935E+11
- Country of Origin
- Unknown
Details
- Voltage Rating
- 125V
- For Use With
- Industrial electrical systems
- Material
- PVC/Solid Brass
- Wiring Style
- 5-15R NEMA configuration
- Standards
- UL/CUL Listed
- Housing Color
- Yellow
- Wire Connection Type
- Standard 3-Prong
Description
Introducing the Grote Industrial Grade Electrical Plug, SKU 82-1095, the ultimate solution for reliable and safe electrical connections in demanding environments. This 3-wire, male plug is designed for industrial applications, ensuring robust performance and durability. Crafted from high-quality PVC and solid brass, it promises longevity and resistance to wear and tear. With a 125V and 15A capacity, this plug is perfect for a variety of electrical needs, providing a secure and efficient connection. Its vibrant yellow color enhances visibility, ensuring it stands out in any industrial setting. The plug features a standard 3-prong connection, making it compatible with a wide range of electrical devices and applications. Certified with UL and CUL listings, this plug meets the highest safety and performance standards, providing peace of mind in every use. The 5-15R NEMA configuration is designed for easy and secure connections, making it a reliable choice for professionals. Packaged in a convenient polybag, this plug is easy to store and transport. Whether you're setting up a new electrical system or replacing a worn-out plug, the Grote Industrial Grade Electrical Plug is the dependable choice for any industrial setting. Experience the perfect blend of safety, durability, and performance with this essential electrical component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.