Shop GROTE LIGHTING
See all product information
Create Account
Premium Quality Product - Durable and Reliable
- Mfr # 92701-5
- Zoro # G923533255
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Overall Height
2 in
Features
Durable, Reliable
Overall Length
5.13 in
Overall Width
3.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92701-5
- Zoro #
- G923533255
- UPC #
- 089373122540
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2 in
- Overall Length
- 5.13 in
- Overall Width
- 3.88 in
Details
- Features
- Durable, Reliable
Description
Introducing the Grote Premium Quality Product, a testament to durability and reliability, designed to meet the highest standards of performance and longevity. This exceptional product, identified by SKU (), is crafted to withstand the rigors of daily use, ensuring it remains a steadfast companion in your endeavors. Whether you're tackling a demanding project or simply seeking a product that won't let you down, the Grote Premium Quality Product is your go-to solution. Experience the peace of mind that comes with a product that is built to last, and let it become an indispensable part of your toolkit. Embrace the reliability and durability that only Grote can offer, and elevate your standards with a product that truly delivers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.