Universal 7-Wire 4-Wire Turn Signal Switch Kit - Versatile Signal Control
- Mfr # 48072
- Zoro # G023533261
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
10.38 in
Includes
Turn Signal Switch Kit
Width
3.13 in
Length
3.13 in
Wire Configuration
7-Wire, 4-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48072
- Zoro #
- G023533261
- UPC #
- 089373001555
- Country of Origin
- Unknown
- Includes
- Turn Signal Switch Kit
- Wire Configuration
- 7-Wire, 4-Wire
- Type
- Turn Signal Switch Kit
- For Use With
- Various vehicle models
Dimensions
- Height
- 10.38 in
- Width
- 3.13 in
- Length
- 3.13 in
Description
Introducing the Grote Universal 7-Wire 4-Wire Turn Signal Switch Kit, the ultimate solution for versatile signal control in your vehicle. Designed for seamless integration, this switch kit, SKU 48072, is perfect for those seeking reliable and efficient signal management. Whether you're upgrading your vehicle's signal system or replacing an old switch, this kit is engineered to meet your needs with precision and ease. Crafted for universal compatibility, the 7-wire and 4-wire configurations ensure this switch kit can adapt to a wide range of vehicle models, making it an ideal choice for both professional mechanics and DIY enthusiasts. The kit's robust construction and intuitive design ensure long-lasting performance and straightforward installation, allowing you to focus on the road with confidence. Experience the convenience and safety of a well-coordinated signal system with the Grote Universal Turn Signal Switch Kit. Whether you're navigating busy streets or cruising on the highway, this kit provides the reliable signal control you need to communicate your intentions clearly and effectively. Upgrade your vehicle's signal system with this versatile and dependable solution today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.